missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kimberly-Clark Professional™ Scott™ Essential Hard Roll Towel
High-footage roll towel that provides reliable quality that lasts. Highly absorbent, so youâll use less and waste less. Compatible with most universal hard roll towel dispensers Elemental chlorine-free (ECF) bleaching. Meets EPA standards, FSC™ and EcoLogo™ certified.
Supplier: Kimberly-Clark Professional™ 01040
Description
- 800 feet per roll, 12 rolls per case for a total of 9,600 feet
- High capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system)
- Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1.5 inch cores
- Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
- Paper towels come in space-saving cases for easy storage and handling at your business
Specifications
Hard Roll Towel | |
24,384 cm | |
20.32 cm | |
Highly absorbent | |
White | |
Provides reliable quality that lasts | |
1-ply |
800 ft. | |
800 ft. | |
Paper | |
EPA, FSC™, EcoLogo™ | |
800 ft. x 8 in. (243.84 m x 20.32 cm) | |
Most universal hard roll towel dispensers |