missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimberly-Clark Professional™ Scott™ Essential Hard Roll Towel

High-footage roll towel that provides reliable quality that lasts. Highly absorbent, so you’ll use less and waste less. Compatible with most universal hard roll towel dispensers Elemental chlorine-free (ECF) bleaching. Meets EPA standards, FSC™ and EcoLogo™ certified.

$128.98 - $163.07

Specifications

Product Type Hard Roll Towel
Length (English) 800 ft.
Length (Metric) 24,384 cm
Width (English) 800 ft.
Width (Metric) 20.32 cm
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
29-632-734 Edge
View Documents
Kimberly-Clark Professional™
01040
White
Case of 12 Each for $163.07
Edge
 
19-042-441
View Documents
Kimberly-Clark Professional™
04142
Brown
Case of 12 Each for $128.98
 
Description

Description

  • 800 feet per roll, 12 rolls per case for a total of 9,600 feet
  • High capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels (as compared to a folded towel system)
  • Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1.5 inch cores
  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Paper towels come in space-saving cases for easy storage and handling at your business

Specifications

Specifications

Hard Roll Towel
24,384 cm
20.32 cm
Highly absorbent
800 ft. x 8 in. (243.84 m x 20.32 cm)
Most universal hard roll towel dispensers
800 ft.
800 ft.
Paper
EPA, FSC™, EcoLogo™
Provides reliable quality that lasts
1-ply
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'