missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ampac™ SealPAK Tubullar Rollstock Pouches

Create custom-size pouches

Supplier:  Ampac™ TRSF951253

 View more versions of this product

Catalog No. 01-812-782

Explore available promotions

Includes: Pouch cutter (01-812-21) supplied with every roll except 01-812-26A.

Description

Description

Create custom-size pouches

  • 3-ply laminated structure
  • Composed of polyester, foil and polypropylene (PET/Foil/PP)
  • Wthstands temperatures up to 130°C (266°F)
  • Can be used in autoclave applications with over-pressure at cool down
  • Offers oxygen and moisture barriers

Compliance

Use no adhesives or bonding agents.

Specifications

Specifications

Heat-Sealable Roll Stock Pouches
4.50 mil
125 ft.
9.5 in.
Foil
Roll Size: 9.5 in. W x 125 ft. L
38 m
24 cm
Videos
SDS
Documents

Documents

Promotions

Promotions