missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Secura™ Standard Laboratory Balance

Reduce your risk with integrated and intelligent protection systems. Sartorius Secura™ standard laboratory scales provide highly accurate weighing results with maximum operating convenience. The range of scales features weighing capacities from 21g to 6,100g.

Supplier:  Sartorius SECURA11031S

 View more versions of this product

Catalog No. 14-577-813


Explore available promotions

Description

Description

Secura™ scales give you the security and peace of mind of knowing that you have done everything right. Secura™ features built-in protection systems for complete reliability and regulatory compliance. Real-time guidance prompts for leveling, automatic internal adjustment, and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.

  • Touch screen with graphical user interface optimised for users in pharmaceutical laboratories
  • Cal Audit Trail function to document the quality of each weigh-in procedure you perform
  • IsoCAL internal calibration and adjustment function linked to CAL Audit Trail
  • SQmin - monitoring of compliance with USP minimum sample weight limits
  • Password protection of set-up settings
  • LevelControl continuously checks to see if the balance is perfectly level
Specifications

Specifications

GLP, GMP
1.1 kg
1 mg
Real-time level support
0.82 g
1 mg
360 x 218 x 320 mm
120 mm
100/240 V
mini USB
Color Touchscreen
Precision Weighing
2 mg
Precision Balance
1.5 sec.
209 mm
5.1 kg
50/60 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions