missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ SecureFit™ 3700 Series Protective Eyewear
Get over-the-glass protection with all day wearability
Supplier: 3M™ 7100203179
Description
- The adjustable ratchet temples provides angle adjustment points on the temple to help create a secure and personalized fit
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Soft touch nosepiece to help provide all-day comfort
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# SF3701, SF3702, SF3703, SF3707
Specifications
Anti-fog | |
Clear | |
Automotive, Machining, Transportation, Sawing, Riveting | |
10/Cs. | |
Universal | |
Blue | |
Polycarbonate |
Regular Fit | |
Protective eyewear | |
Clear | |
SF3701SGAF-BLU | |
3M™ Pressure Diffusion Temple Technology | |
Polycarbonate | |
UV400 |