missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Self-laminating Vinyl Wire and Cable Labels
Brady™ Self-laminating Vinyl Wire and Cable Labels (B-427) are excellent for wire and cable identification. The material has good clarity, conformability, and is self-extinguishing.
Supplier: Brady™ M34427
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive with water and oil resistance
- UL approved
- All-in-one cartridge includes ribbon and label supply
Specifications
Label | |
BMP51 Label Printer, BMP53 Label Printer | |
Thermal Transfer | |
Permanent Acrylic | |
Matte | |
UL Approved; Compliant with Directive 2011/65/EU and 2015/863 |
Black on White/Transparent | |
Self-laminating Vinyl (B-427) | |
6 in. H x 1.5 in. W | |
Non-sterile | |
Cartridge, Ribbon | |
40 Pk. |