missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Self-laminating Vinyl Wire and Cable Labels
Brady™ Self-laminating Vinyl Wire and Cable Labels (B-427) are excellent for wire and cable identification. The material has good clarity, conformability, and is self-extinguishing.
$71.79 - $128.90
Specifications
Product Type | Label |
---|---|
Color | Black on White/Transparent |
For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
Material | Self-laminating Vinyl (B-427) |
Print Technology | Thermal Transfer |
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
19129802
|
Brady™
MC1000427 |
1 in. W x 25 ft. L | 1 Pk. |
Each for $122.24
|
|
||||
19129803
|
Brady™
MC1250427 |
1.25 in. W x 25 ft. L | 1 Pk. |
Each for $128.90
|
|
||||
19129807
|
Brady™
M116427 |
2.5 in. H x 1.5 in. W | 80 Pk. |
Each for $71.79
|
|
||||
19129809
|
Brady™
M33427 |
4 in. H x 1.5 in. W | 70 Pk. |
Each for $117.67
|
|
||||
19129810
|
Brady™
M34427 |
6 in. H x 1.5 in. W | 40 Pk. |
Each for $87.88
|
|
||||
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive with water and oil resistance
- UL approved
- All-in-one cartridge includes ribbon and label supply
Specifications
Label | |
BMP51 Label Printer, BMP53 Label Printer | |
Thermal Transfer | |
Non-sterile | |
Cartridge, Ribbon |
Black on White/Transparent | |
Self-laminating Vinyl (B-427) | |
Permanent Acrylic | |
Matte | |
UL Approved; Compliant with Directive 2011/65/EU and 2015/863 |