missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Self-Standing Sterile Transport Tubes with Attached Screw Cap
Designed for the safe storage and transport of biological materials.
$316.82 - $318.62
Specifications
Closure Color | White |
---|---|
Material | Polypropylene |
Sterility | Sterile |
Disposable | Single-use |
Graduated | Yes |
Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Graduations | Closure Color | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Graduations | Closure Color | Price | Quantity | ||
22-010-1223
|
Globe Scientific
6101S |
5 mL | 56 mm | 1 to 5 mL | White |
Case of 500 Each for $318.62
|
|
||
22-010-1224
|
Globe Scientific
6102S |
10 mL | 92 mm | 1 to 10 mL | White |
Case of 500 Each for $316.82
|
|
||
Description
- Tubes are made of polypropylene
- With molded graduations
- Self-standing with conical bottom
- Transparent tubes allows for unobstructed viewing of samples
- Shatter-proof and may be exposed to freezing temperatures
- Leak-resistant polyethylene screw caps can be removed or sealed in single turn
-
Specifications
White | |
Sterile | |
Yes | |
Self Standing Transport Tube | |
Autoclavable (Vial Only) | |
Etched |
Polypropylene | |
Single-use | |
White Screwcap | |
Polyethylene | |
Screw Cap |