missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sensidyne™ Detector Tubes: Sulfur Compounds
$174.62 - $212.30
Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity | |||||
18-073P
|
Sensidyne™
103SD |
Sulfur Dioxide | 1 to 60ppm |
Pack of 10 Each for $186.05
|
|
|||||
18-073Q
|
Sensidyne™
103SE |
Sulfur Dioxide | 0.25 to 10ppm |
Pack of 10 Each for $174.62
|
|
|||||
19-122-900
|
Sensidyne™
244U |
Sulfuric Acid | 0.5 to 5 mg/m3 |
Pack of 10 Each for $212.30
|
|
|||||
Description
All detector tubes are sold in packs of 10.
Specifications
10 |