missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Series KT - Refrigerated Incubator, with Peltier Technology
The KT series combines outstanding performance with impressive energy efficiency and environmental friendliness. The refrigerated incubators of the KT series are state-of-the-art in application and protect the samples.
Supplier: BINDER™ 90200310
Description
- Temperature range: 4°C to 100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Electric refrigeration with Peltier module
- Controller with time-segment and real-time programming
- Display via LCD monitor
- Input via pushbutton/rotary knob
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Units up to 115 liters are stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Data recording and USB interface
Specifications
Audible, Visual | |
66.1 lb. | |
KT170UL-120V, Standard, Series KT - Refrigerated Incubator, with Peltier Technology, 163 L, 100/120 V 1∼ 50/60 Hz | |
4°C to 100°C | |
LCD | |
600 x 355 x 765 mm | |
34 in. | |
860 mm | |
40 in. | |
1025 mm | |
26 in. | |
655 mm | |
269 lb. | |
224.9 lb. | |
100/120 V | |
6.0 A |
5.8 cu. ft. | |
30 kg | |
163 L | |
Refrigerated Incubator | |
KT170UL-120V | |
655 x 860 x 1025 mm | |
23.64 in. | |
600 mm | |
30.14 in. | |
765 mm | |
13.99 in. | |
355 mm | |
122 kg | |
102 kg | |
0.8 kW | |
50/60 Hz |