missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BINDER™ Series KT - Refrigerated Incubator, with Peltier Technology

The KT series combines outstanding performance with impressive energy efficiency and environmental friendliness. The refrigerated incubators of the KT series are state-of-the-art in application and protect the samples.

Specifications

Alarm Types Audible, Visual
Temperature Range (Metric) 4°C to 100°C
Type Refrigerated Incubator
Display LCD
Voltage 100/120 V
View More Specs

Products 3
Catalog Number Mfr. No. Model Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Model Capacity (Metric) Price Quantity  
08111019
View Documents
BINDER™
90200312
KT053UL-120V 53 L N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
08111020
View Documents
BINDER™
90200314
KT115UL-120V 102 L N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
08111021
View Documents
BINDER™
90200310
KT170UL-120V 163 L N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Temperature range: 4°C to 100°C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Electric refrigeration with Peltier module
  • Controller with time-segment and real-time programming
  • Display via LCD monitor
  • Input via pushbutton/rotary knob
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • Units up to 115 liters are stackable
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Data recording and USB interface
Specifications

Specifications

Audible, Visual
Refrigerated Incubator
100/120 V
4°C to 100°C
LCD
50/60 Hz
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'