missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex 5 Pocket PETG Serological Pipette Holder
Poltex 5 Pocket Serological Pipette Holder with Pipette Controller Bracket is for storage of serological pipettes and pipette controller.
Supplier: Poltex PGSERPIP5T
Description
- Made from durable and alcohol resistant PETG.
- Pipette controller bracket mounts to one of 4 positions on either side of unit.
- Extra storage space on top.
- Super durable PETG construction.
- Shelves are removable for cleaning.
- Alcohol resistant.
- Tape and Magnets mount to either side of unit.
Specifications
Serological Pipet Holder | |
Not Autoclavable | |
Serological Pipets | |
Non-sterile | |
12 cm | |
46.9 cm | |
11 in. |
Pipette Holder, Tape | |
Clear | |
PETG | |
Adhesive Double-sided High-bond Tape | |
4.8 in. | |
18.5 in. | |
27.94 cm |