missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex Serological Pipette Holder (5 Pocket)
To store and organize serological pipettes vertically. Poltex Serological Pipette Holder (5 pocket) is made from PETG.
$761.21 - $830.41
Specifications
Product Type | Laboratory and Storage Rack |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
Holds | Serological Pipets (5 Types) |
Material | PETG |
Description
- Made from durable and alcohol resistant PETG
- Mounting: Magnets or countertop
- Overall dimension: H x D x W: 18.5 x 11 x 4.8 in.
- Inside pocket dimensions: W x D x H: 4 x 11 x
- 4.2 in.
- 3.5 in.
- 3.5 in.
- 2.5 in.
- 2.25 in.
Specifications
Laboratory and Storage Rack | |
Clear | |
PETG | |
46.9 cm | |
11 in. |
Not Autoclavable | |
Serological Pipets (5 Types) | |
Non-sterile | |
18.5 in. | |
27.94 cm |