missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex Serological Pipette Holder (5 Pocket)
To store and organize serological pipettes vertically. Poltex Serological Pipette Holder (5 pocket) is made from PETG.
Supplier: Poltex PGSERPIP5
Description
- Made from durable and alcohol resistant PETG
- Mounting: Countertop
- Overall dimension: H x D x W: 18.5 x 11 x 4.8 in.
- Inside pocket dimensions: W x D x H: 4 x 11 x
- 4.2 in.
- 3.5 in.
- 3.5 in.
- 2.5 in.
- 2.25 in.
Specifications
Laboratory and Storage Rack | |
Clear | |
PETG | |
To store and organize serological pipettes vertically. | |
46.9 cm | |
11 in. |
Not Autoclavable | |
Serological Pipets (5 Types) | |
Non-sterile | |
Countertop | |
18.5 in. | |
27.94 cm |