missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Servus™ Economy PVC Knee Boots
Graduated boot heights
Supplier: Honeywell™ 18821C10
Description
- Two-stage injection-molded PVC construction
- Scalloped top line edge design and graduated boot heights accommodate flexing in the calf
- Trac10™ outsole enhances traction and durability with an ergonomic frame design
- Removable EVA Foot Form insole provides comfort
- Reinforced at critical stress points
- Style 18821 features Safe-Toe™ steel toe cap
- 16 in. high (41cm)
- Black
Compliance
Style 18821 boots with steel toe meet ASTM™ F2413-11 M I/75 C/75
Specifications
ASTM F2413-11 M I/75 C/75, ASTM F2413-05 | |
Agriculture, construction, food services, municipal services, oil and Gas, pharmaceutical, transportation, utilities | |
PVC | |
Steel | |
Unique trac10™ outsole, contour cushion insoles | |
Steel Toe |
Black | |
16 in. | |
Seamless | |
10 | |
Steel | |
Yes |