missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Shandon™ Round Autopsy Saw Blade
Epredia™ Shandon Round Autopsy Saw Blades are available with or without arbor.
$92.57 - $385.72
Specifications
Product Type | Round Autopsy Saw |
---|---|
Depth (English) Cutting | 1.75 in. |
Depth (Metric) Cutting | 44 mm |
Diameter (English) Blade | 2.5 in. |
Diameter (Metric) Blade | 6.3 cm |
Catalog Number | Mfr. No. | Arbor Included | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Arbor Included | Price | Quantity | |||||
22-045-491
|
Epredia™
10004 |
Yes |
Each for $385.72
|
|
|||||
38-103-69
|
Epredia™
1002103 |
No |
Each for $92.57
|
|
|||||
Description
- Blade diameter: 2.5 in. (6.3cm) Cutting depth: 1.75 in. (44mm)
- Permanently bonded stainless-steel arbor (10004 only)
Specifications
Round Autopsy Saw | |
44 mm | |
6.3 cm |
1.75 in. | |
2.5 in. |