missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Sign: SPILL KIT STATION

Improve workplace safety with appropriate signage. The Brady™ Spill Kit Station Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Supplier:  Brady™ 30671

 View more versions of this product

Catalog No. 19-110-958

Only null left
Explore available promotions

Description

Description

  • Abrasion-resistant and chemical-resistant
  • Strong adhesive back for indoor or outdoor use
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

Not Laminated
1 Ea.
10 in.
-40°F
14 in.
-40°F to 230°F
SPILL KIT STATION
Aluminum
Corner Holes
230°F
0.035 in.
Rectangular
14 x 10 in.
Black on Yellow
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions