missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Sign: SPILL KIT STATION
Improve workplace safety with appropriate signage. The Brady™ Spill Kit Station Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$13.93 - $36.41
Specifications
Quantity | 1 Ea. |
---|---|
Max. Temperature (English) | 230°F |
Min. Temperature (English) | -40°F |
Shape | Rectangular |
Temperature Range (English) | -40°F to 230°F |
Catalog Number | Mfr. No. | Mounting Type | Dimensions (L x W) | Material | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Dimensions (L x W) | Material | Price | Quantity | |||
19-110-958
|
Brady™
30671 |
Corner Holes | 14 x 10 in. | Aluminum |
Each for $36.41
|
|
|||
19110959
|
Brady™
30674 |
Self-adhesive | 10 x 7 in. | Polyester |
Each for $13.93
|
|
|||
Description
- Abrasion-resistant and chemical-resistant
- Strong adhesive back for indoor or outdoor use
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
Specifications
1 Ea. | |
-40°F | |
-40°F to 230°F | |
Black on Yellow |
230°F | |
Rectangular | |
SPILL KIT STATION |