missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SiliCycle™ SiliaPrep™ SPE Cartridges - Silica
SPE Cartridges packed with ungrafted silica, for extraction of various compounds from non-polar solvents.
Supplier: SiliCycle™ SPER10030B03P
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Extraction of various polar compounds from non-polar solvents | |
40 to 63 μm | |
Bare Silica (Silicon Dioxyde, SiO2) | |
3 mL | |
Irregular | |
50 Pk. | |
8.9 x 74.7 mm | |
8.9 mm |
500 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å | |
500 m2/g | |
74.7 mm |
Keep dry