missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SiliCycle™ SiliaPrep™ SPE Cartridges - Silica
SPE Cartridges packed with ungrafted silica, for extraction of various compounds from non-polar solvents.
$192.89 - $1069.44
Specifications
Adsorbent Type | Silica |
---|---|
For Use With (Application) | Extraction of various polar compounds from non-polar solvents |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Product Line | SiliaPrep |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Quantity | Price | Quantity | |||
01184644
|
SiliCycle™
SPER10030B01B |
50 mg | 1 mL | 100 Pk. |
Pack of 100 Each for $278.60
|
|
|||
01184645
|
SiliCycle™
SPER10030B01C |
100 mg | 1 mL | 100 Pk. |
Pack of 100 Each for $257.17
|
|
|||
01184646
|
SiliCycle™
SPER10030B03G |
200 mg | 3 mL | 50 Pk. |
Pack of 50 Each for $192.89
|
|
|||
01184647
|
SiliCycle™
SPER10030B03PJ |
500 mg | 3 mL | 200 Pk. |
Pack of 200 Each for $750.11
|
|
|||
01184648
|
SiliCycle™
SPER10030B06J |
300 mg | 6 mL | 50 Pk. |
Pack of 50 Each for $203.60
|
|
|||
01184828
|
SiliCycle™
SPER10030B03P |
500 mg | 3 mL | 50 Pk. |
Pack of 50 Each for $214.32
|
|
|||
01184649
|
SiliCycle™
SPER10030B06P |
500 mg | 6 mL | 50 Pk. |
Pack of 50 Each for $223.21
|
|
|||
01184650
|
SiliCycle™
SPER10030B06PJ |
500 mg | 6 mL | 200 Pk. |
Pack of 200 Each for $803.70
|
|
|||
01184829
|
SiliCycle™
SPER10030B12P |
500 mg | 12 mL | 20 Pk. |
Pack of 20 Each for $212.17
|
|
|||
01184808
|
SiliCycle™
SPER10030B03S |
1 g | 3 mL | 50 Pk. |
Pack of 50 Each for $417.92
|
|
|||
01184651
|
SiliCycle™
SPER10030B06S |
1 g | 6 mL | 50 Pk. |
Pack of 50 Each for $267.89
|
|
|||
01184652
|
SiliCycle™
SPER10030B06SJ |
1 g | 6 mL | 200 Pk. |
Pack of 200 Each for $1,069.44
|
|
|||
01184653
|
SiliCycle™
SPER10030B06U |
2 g | 6 mL | 50 Pk. |
Pack of 50 Each for $321.48
|
|
|||
01184654
|
SiliCycle™
SPER10030B12S |
1 g | 12 mL | 20 Pk. |
Pack of 20 Each for $212.17
|
|
|||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Irregular | |
500 m2/g |
Extraction of various polar compounds from non-polar solvents | |
40 to 63 μm | |
Bare Silica (Silicon Dioxyde, SiO2) | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å |
Keep dry