missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Urine Collection URISAFE™ Containers
Urine Collection URISAFE™ Containers are user-friendly to both patients and laboratory personnel.
Supplier: Simport™ Scientific B3504L
Description
Urine Collection URISAFE™ Containers are user-friendly to both patients and laboratory personnel.
- Innovative cap features a large opening for easy collection
- A leakproof-cap liner ensures spill-free sample transport
- Vertical and horizontal graduations allow for accurate and easy reading, eliminating transfer to graduated cylinder for volume measurement
- Containers can be subjected to freezing, thawing and EtO gas sterilization without causing changes in materials or physical appearance
- Resistant to hydrochloric acid
- Convenient refrigerator storage with less wasted space
- Containers are available in 3 L and 4 L tilt size
- The 4 L bottle allows a clean and easy transfer to tubes by simply tilting the container forward without lifting
Spécifications
| 24-Hr Urine Specimen Container | |
| Yes | |
| 9.6 x 4.52 x 7.9 in. (24.5 x 11.5 x 20.1 cm) | |
| Leakproof cap liner | |
| 4 L |
| Wide-mouth Screw Cap with Integral Spout | |
| HDPE | |
| Spill-free sample collection and transport | |
| 30/Cs. |