missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific Urine Collection URISAFE™ Containers
Urine Collection URISAFE™ Containers are user-friendly to both patients and laboratory personnel.
$194.87 - $203.68
Specifications
Closure Type | Wide-mouth Screw Cap with Integral Spout |
---|---|
Graduated | Yes |
Material | HDPE |
For Use With (Application) | Spill-free sample collection and transport |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | No. per Case | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | No. per Case | Price | Quantity | |||
11-888-2
|
Simport™ Scientific
B3504L |
9.6 x 4.52 x 7.9 in. (24.5 x 11.5 x 20.1 cm) | Urine Collection Container | 30/Cs. |
N/A
|
|
|||
14-375-116
|
Simport™ Scientific
B350 |
9.6 x 4.52 x 6.2 in. (24.5 x 11.5 x 16 cm) | 24-Hour Urine Specimen Collection Container | 40/Cs. |
N/A
|
|
|||
Description
Urine Collection URISAFE™ Containers are user-friendly to both patients and laboratory personnel.
- Innovative cap features a large opening for easy collection
- A leakproof-cap liner ensures spill-free sample transport
- Vertical and horizontal graduations allow for accurate and easy reading, eliminating transfer to graduated cylinder for volume measurement
- Containers can be subjected to freezing, thawing and EtO gas sterilization without causing changes in materials or physical appearance
- Resistant to hydrochloric acid
- Convenient refrigerator storage with less wasted space
- Containers are available in 3 L and 4 L tilt size
- The 4 L bottle allows a clean and easy transfer to tubes by simply tilting the container forward without lifting
Specifications
Wide-mouth Screw Cap with Integral Spout | |
Yes | |
HDPE | |
Spill-free sample collection and transport |