missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Simport™ Scientific Urine Collection URISAFE™ Containers
Urine Collection URISAFE™ Containers are user-friendly to both patients and laboratory personnel.
Supplier: Simport™ Scientific B350
Description
Urine Collection URISAFE™ Containers are user-friendly to both patients and laboratory personnel.
- Innovative cap features a large opening for easy collection
- A leakproof-cap liner ensures spill-free sample transport
- Vertical and horizontal graduations allow for accurate and easy reading, eliminating transfer to graduated cylinder for volume measurement
- Containers can be subjected to freezing, thawing and EtO gas sterilization without causing changes in materials or physical appearance
- Resistant to hydrochloric acid
- Convenient refrigerator storage with less wasted space
- Containers are available in 3 L and 4 L tilt size
- The 4 L bottle allows a clean and easy transfer to tubes by simply tilting the container forward without lifting
Specifications
24-Hour Urine Specimen Collection Container | |
Yes | |
9.6 x 4.52 x 6.2 in. (24.5 x 11.5 x 16 cm) | |
Leakproof cap liner | |
3 L |
Wide-mouth Screw Cap with Integral Spout | |
HDPE | |
Spill-free sample collection and transport | |
40/Cs. |