missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ SLi6 PRO Series Inverted Compound Microscope
The SLi6 PRO Series Inverted Compound Microscope is an upgradable trinocular microscope. Phase-contrast, fluorescent, and phase-contrast fluorescent options are available with complementing filters included.
$43640.82 - $48397.96
Specifications
Condenser Type | NA 0.3 (WD 72 mm) |
---|---|
Nosepiece | Quintuple Nosepiece |
Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
Stage | Fixed |
Eyepiece | WF 10X/22 mm |
Catalog Number | Mfr. No. | Model | Product Type | Objective Types | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Product Type | Objective Types | Price | Quantity | |||
SLI6PFL1
|
Laxco™
SLI6PFL1 |
SLi6P-FL1 | Inverted Fluorescent Microscope | Infinity LWD Plan Fluorescent Objective (4X, 10X, 40X) |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
SLI6PFLP
|
Laxco™
SLI6PFLP |
SLi6P-FLP | Inverted Phase-contrast Fluorescent Microscope | Infinity LWD Plan Positive Phase Contrast Objective (4X, 10X) and Semi-Apo Infinity LWD Plan Positive Phase Contrast Objective (20X, 40X) |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Infinity corrected optical system
- Trinocular 45° inclined head rotates 360°
- Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
- High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
- Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
- N.A. 0.3 condenser with 72 mm working distance which can be removed to view specimens in large vessel
- Quintuple nosepiece
- Upgrade kits available (sold separately)
Specifications
NA 0.3 (WD 72 mm) | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
WF 10X/22 mm | |
Trinocular | |
High |
Quintuple Nosepiece | |
Fixed | |
LED | |
SLi6 PRO Series |