missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ SLi6 PRO Series Inverted Compound Microscope

The SLi6 PRO Series Inverted Compound Microscope is an upgradable trinocular microscope. Phase-contrast, fluorescent, and phase-contrast fluorescent options are available with complementing filters included.

Supplier:  Laxco™ SLI6PFL1

 View more versions of this product

Catalog No. SLI6PFL1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Infinity corrected optical system
  • Trinocular 45° inclined head rotates 360°
  • Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
  • High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
  • Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
  • N.A. 0.3 condenser with 72 mm working distance which can be removed to view specimens in large vessel
  • Quintuple nosepiece
  • Upgrade kits available (sold separately)
Specifications

Specifications

NA 0.3 (WD 72 mm)
Infinity LWD Plan Fluorescent Objective (4X, 10X, 40X)
5 years optical and mechanical, 1 year electrical from date of purchase
Fixed
LED
CMOS/CCD
SLi6P-FL1
Inverted Fluorescent Microscope
40X to 400X
Quintuple Nosepiece
45 mm Monochromatic Contrast Color Filter (Green), Light Balancing Daylight Color Temperature Transition Filter, Emission and Dichroic Filters (DAPI, FITC, TRITC)
WF 10X/22 mm
Trinocular
None
SLi6 PRO Series
High
Videos
SDS
Documents

Documents

Promotions

Promotions