missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ SLi6 PRO Series Inverted Compound Microscope
The SLi6 PRO Series Inverted Compound Microscope is an upgradable trinocular microscope. Phase-contrast, fluorescent, and phase-contrast fluorescent options are available with complementing filters included.
Supplier: Laxco™ SLI6PFLP
Description
- Infinity corrected optical system
- Trinocular 45° inclined head rotates 360°
- Adjustable interpupillary distance of 50 mm to 75 mm with 100:100 image split
- High eye-point, wide-field plan eyepiece (10x/22 mm FOV) with adjustable eyecups
- Coarse and fine low-position coaxial focusing mechanism with tension adjustment and upper limit
- N.A. 0.3 condenser with 72 mm working distance which can be removed to view specimens in large vessel
- Quintuple nosepiece
- Upgrade kits available (sold separately)
Specifications
NA 0.3 (WD 72 mm) | |
Infinity LWD Plan Positive Phase Contrast Objective (4X, 10X) and Semi-Apo Infinity LWD Plan Positive Phase Contrast Objective (20X, 40X) | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
Fixed | |
LED | |
SLi6P-FLP | |
Inverted Phase-contrast Fluorescent Microscope |
40X to 400X | |
Quintuple Nosepiece | |
Phase Slider, 45 mm Monochromatic Contrast Color Filter (Green), Light Balancing Daylight Color Temperature Transition Filter, Emission and Dichroic Filters (DAPI, FITC, TRITC) | |
WF 10X/22 mm | |
Trinocular | |
SLi6 PRO Series | |
High |