missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Smokers Cease-Fire™ Cigarette Butt Receptacle

Innovative design limits flow of oxygen to safely and quickly extinguish cigarettes

Supplier:  Justrite™ 26800D

 View more versions of this product

Catalog No. 29-635-2238


Explore available promotions

Description

Description

  • Safely collects unsightly cigarette butts
  • HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
  • Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
  • Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
  • In high humidity environments, unique “drip-lip” internal construction prevents tar condensation from escaping
  • Tie-down notches offer security and greater stability under severe weather conditions

Order Info

Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).

Certifications

ADA compliant. FM fire tested and approved by FM Global.

Specifications

Specifications

15 L
41.9 cm
4 gal.
97.8 cm
Round
6.5 kg
Galvanized Steel
38.5 in.
Cigarette Butt Receptacle
FM, ADA
16.5 in.
Black
1 Ea.
14.5 lb.
Galvanized steel liner pail
Limits flow of oxygen to safely and quickly extinguish cigarettes
Polyethylene
SDS
Documents

Documents

Promotions

Promotions