missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Smokers Cease-Fire™ Cigarette Butt Receptacle

Innovative design limits flow of oxygen to safely and quickly extinguish cigarettes

$218.63 - $240.99

Specifications

Capacity (Metric) 15 L
Certifications/Compliance FM, ADA
Diameter (Metric) Outer 41.9 cm
Diameter (English) Outer 16.5 in.
Capacity (English) 4 gal.
View More Specs

Products 4
Catalog Number Mfr. No. Material Color Price Quantity  
Catalog Number Mfr. No. Material Color Price Quantity  
19-812-472
View Documents
Justrite™
26800B
Polyethylene Beige N/A
 
29-635-2238
View Documents
Justrite™
26800D
Polyethylene Black N/A
 
19-018-512
View Documents
Justrite™
26800
HDPE Pewter N/A
 
19-160-379
View Documents
Justrite™
26800G
Polyethylene Forest Green N/A
 
Description

Description

  • Safely collects unsightly cigarette butts
  • HDPE construction with a flame-retardant additive and UV protection won't rust, dent, crack, or peel
  • Galvanized-steel liner pail reduces risk of fire and makes cleanup easier
  • Unique rain bonnet opening keeps rain out and discourages other trash to further reduce risk of fire
  • In high humidity environments, unique drip-lip internal construction prevents tar condensation from escaping
  • Tie-down notches offer security and greater stability under severe weather conditions

Order Info

Dimensions (O.D. x H): 16.5 x 38.5 in. (41.9 x 97.8cm).

Certifications

ADA compliant. FM fire tested and approved by FM Global.

Specifications

Specifications

15 L
41.9 cm
4 gal.
1 Ea.
14.5 lb.
Galvanized steel liner pail
38.5 in.
FM, ADA
16.5 in.
97.8 cm
Round
6.5 kg
Galvanized Steel
Cigarette Butt Receptacle
SDS
missing translation for 'documents'

missing translation for 'documents'