missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
International Enviroguard™ Soft Scrubs™ Pants
Soft and comfortable SMS pants feature an elastic waistband for a secure fit. Single-use scrubs offer modesty with complete coverage and can also be worn underneath gowns.
Supplier: International Enviroguard™ 2052BS
Description
- Scrub pants offer comfort and safety to work long hours
- Soft pants offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gowns
- Quickly and easily dispose after each use to reduce spread of germs, bioburdens, and other contagions
- Elastic waistband offers a snug, secure fit
- Hip pocket allows storage of eyeglasses, small instruments, pens, and more
- Possible use areas include pharmaceuticals, labs, healthcare, and controlled environments
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient fabric loop for easily hanging up clothing
- Reinforced crotch resists tears
Specifications
Small | |
SMS | |
Open | |
1 | |
Yes | |
Wide Elastic |
Unisex | |
Blue | |
Serged | |
Single-use | |
Non-sterile | |
Pharmaceutical, Lab, Healthcare, Controlled Environments |