missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
International Enviroguard™ Soft Scrubs™ Pants
Soft and comfortable SMS pants feature an elastic waistband for a secure fit. Single-use scrubs offer modesty with complete coverage and can also be worn underneath gowns.
$136.58 - $152.13
Specifications
Gender | Unisex |
---|---|
Material | SMS |
Color | Blue |
Ankle Style | Open |
Seam Type | Serged |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19472453
|
International Enviroguard™
2052BS |
Small |
Case of 30 Each for $136.58
|
|
|||||
19472449
|
International Enviroguard™
2052BM |
Medium |
Case of 30 Each for $136.58
|
|
|||||
19472436
|
International Enviroguard™
2052BL |
Large |
Case of 30 Each for $136.58
|
|
|||||
19472437
|
International Enviroguard™
2052BXL |
X-Large |
Case of 30 Each for $141.31
|
|
|||||
19472433
|
International Enviroguard™
2052B2XL |
2X-Large |
Case of 30 Each for $146.54
|
|
|||||
19472434
|
International Enviroguard™
2052B3XL |
3X-Large |
Case of 30 Each for $149.27
|
|
|||||
19472435
|
International Enviroguard™
2052B4XL |
4X-Large |
Case of 30 Each for $152.13
|
|
|||||
Description
- Scrub pants offer comfort and safety to work long hours
- Soft pants offer modesty with complete ''no show through'' coverage
- Can easily be worn as a protective undergarment beneath a sterile gowns
- Quickly and easily dispose after each use to reduce spread of germs, bioburdens, and other contagions
- Elastic waistband offers a snug, secure fit
- Hip pocket allows storage of eyeglasses, small instruments, pens, and more
- Possible use areas include pharmaceuticals, labs, healthcare, and controlled environments
- Anti-static fabric is made of an opaque material that doesn't show through and resists abrasions
- Convenient fabric loop for easily hanging up clothing
- Reinforced crotch resists tears
Specifications
Unisex | |
Blue | |
Serged | |
Single-use | |
Non-sterile | |
Pharmaceutical, Lab, Healthcare, Controlled Environments |
SMS | |
Open | |
1 | |
Yes | |
Wide Elastic |