missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Soft Sided Table Top Heating Mantle

Fisherbrand™ Soft Sided Table Top Heating Mantle is a self-supporting table top heating mantle, used to provide safe and uniform heat distribution for round-bottom flasks.

$834.21 - $1278.00

Specifications

Certifications/Compliance RoHs, REACH
For Use With Round Bottom Flasks, Temperature Controller
Material Fiberglass
Temperature (Metric) 482°C (Max.)
Temperature (English) Max 900°F
View More Specs

Products 3
Catalog Number Mfr. No. Capacity Voltage Includes Wattage Price Quantity  
Catalog Number Mfr. No. Capacity Voltage Includes Wattage Price Quantity  
11-476-036
View Documents
N/A 250 mL 120 V 72 in. (1.8 m) Power Cord with Standard 2-Prong Plug (NEMA 1-15) 143 W
Each for $834.21
 
11-476-037
View Documents
N/A 500 mL 120 V 72 in. (1.8 m) Power Cord with Standard 2-Prong Plug (NEMA 1-15) 210 W
Each for $935.97
 
11-476-038
View Documents
N/A 1000 mL 120 V 72 in. (1.8 m) Power Cord with Standard 2-Prong Plug (NEMA 1-15) 377 W
Each for $1,278.00
 
Description

Description

  • Fiberglass cloth out shell molded to fit round-bottom flasks
  • Max temperature up to 482°C (900°F)
  • Uniform heat distribution
  • Multi-stranded resistance wire heating element for increased durability and flexibility
  • Temperature controller required for use

Warranty

1-year

Specifications

Specifications

RoHs, REACH
Fiberglass
Max 900°F
Round Bottom Flasks, Temperature Controller
482°C (Max.)
Round bottom flask heating
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'