missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Solid ASTM Neoprene Stoppers

Pack of ten solid ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

Supplier:  Eisco™ CH0321Q

 View more versions of this product

Catalog No. S27040


Explore available promotions

Description

Description

  • Blue ASTM neoprene stoppers with 2 holes
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Manufactured according to the sizes recommended by ASTM standards
  • Pack of 10
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Specifications

    Reusable
    Steri-stopper
    Stopper for Labware
    50 mm
    10/Pk.
    -40 to 130°C
    Blue
    Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    ASTM
    Pack of 10
    #10
    25 mm
    50 mm
    Neoprene
    Non-sterile
    42 mm
    Autoclavable
    Conical
    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions