missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Solid ASTM Neoprene Stoppers
Pack of ten solid ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.
Supplier: Eisco™ CH0321H
Description
Warranty
1 year limited manufacturer warranty
Specifications
Reusable | |
Steri-stopper | |
Stopper for Labware | |
27 mm | |
10 | |
-40 to 130°C | |
Blue | |
Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases | |
Autoclavable | |
Conical |
Pack of 10 | |
#5 | |
25 mm | |
27 mm | |
Neoprene | |
Non-sterile | |
23 mm | |
25 mm | |
ASTM |