missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ Solid Epoxy Work Surface

Use a Labconco Solid Expoxy Work Surface with the Protector™ Workstation.

Supplier:  Labconco™ 3908400

 View more versions of this product

Catalog No. 10-304-62


Explore available promotions

Description

Description

Use a Labconco Solid Expoxy Work Surface with the Protector™ Workstation.

  • 1 in. Thick molded solid epoxy is chemical-resistant and fireproof
  • Black chemical-resistant work surface is dished to contain spills and contoured to fit the dimensions of Protector Work Stations
  • Dimensions: 26.7D × 1 in.H

Specifications

Specifications

26.66 in.
26.7 in.
1 in.
Spills
22 kg
68 cm
Paramount™ ductless enclosure, Protector™ demonstration hood, Protector™ work station, Protector™ XVS ventilation station, Purifier™ non-ventilated PCR enclosure, Pu
Black
Dished Work Surface
2.5 cm
Without Cutout
24 in.
48 lb.
61 cm
Chemical Resistant
Epoxy
Videos
SDS
Documents

Documents

Promotions

Promotions