missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Solid Epoxy Work Surface
Use a Labconco Solid Expoxy Work Surface with the Protector™ Workstation.
$1431.45 - $2586.95
Specifications
Cut Style | Without Cutout |
---|---|
Depth (English) | 26.7 in. |
Depth (Metric) | 68 cm |
Finish | Chemical Resistant |
For Use With (Equipment) | Paramount™ ductless enclosure, Protector™ demonstration hood, Protector™ work station, Protector™ XVS ventilation station, Purifier™ non-ventilated PCR enclosure, Pu |
Catalog Number | Mfr. No. | Color | Width (English) | Weight (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Weight (English) | Price | Quantity | |||
36-104-4470
|
Labconco™
3908402 |
Black | 48 in. | 44 lb. |
Each for $2,586.95
|
|
|||
10-304-62
|
Labconco™
3908400 |
Black | 24 in. | 48 lb. |
Each for $1,431.45
|
|
|||
Description
Use a Labconco Solid Expoxy Work Surface with the Protector™ Workstation.
- 1 in. Thick molded solid epoxy is chemical-resistant and fireproof
- Black chemical-resistant work surface is dished to contain spills and contoured to fit the dimensions of Protector Work Stations
- Dimensions: 26.7D × 1 in.H
Specifications
Without Cutout | |
68 cm | |
Paramount™ ductless enclosure, Protector™ demonstration hood, Protector™ work station, Protector™ XVS ventilation station, Purifier™ non-ventilated PCR enclosure, Pu | |
2.5 cm | |
Dished Work Surface |
26.7 in. | |
Chemical Resistant | |
1 in. | |
Spills | |
Epoxy |