missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Solid Epoxy Work Surface
Use a Labconco Solid Epoxy Work Surface with the Protector™ Workstation.
Supplier: Labconco™ 3908402
Description
Use a Labconco Solid Epoxy Work Surface with the Protector™ Workstation.
- 1 in. Thick molded solid epoxy is chemical-resistant and fireproof
- Black chemical-resistant work surface is dished to contain spills and contoured to fit the dimensions of Protector Work Stations
- Dimensions: 26.7D x 1 in.H
Spécifications
| 26.66 in. | |
| Dished Work Surface | |
| Laboratory | |
| 1 in. | |
| Spills | |
| 44 kg | |
| 68 cm | |
| Paramount™ ductless enclosure, Protector™ demonstration hood, Protector™ work station, Protector™ XVS ventilation station, Purifier™ non-ventilated PCR enclosure, Pu | |
| Black |
| 1 Year After Installation | |
| 26.7 in. | |
| 2.5 cm | |
| Without Cutout | |
| 48 in. | |
| 44 lb. | |
| 122 cm | |
| Chemical Resistant | |
| Epoxy |