missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Solid Rubber Stoppers
Solid orange rubber stoppers for use in science laboratories.
$9.21 - $72.09
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Orange |
Material | Rubber |
Product Type | Solid Stopper |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Diameter (Metric) Bottom | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Bottom | Price | Quantity | |||||
S27338
|
Eisco™
CH0315 |
8, 9, 11, 13, 15, 17, 21, 23, 25, 29 mm |
Pack of 50 Each for $66.65
|
|
|||||
S24341
|
Eisco™
CH0314A |
9 mm |
Each for $9.21
|
|
|||||
S24342
|
Eisco™
CH0314B |
11 mm |
Each for $12.32
|
|
|||||
S24344
|
Eisco™
CH0314D |
15 mm |
Each for $17.41
|
|
|||||
S27334
|
Eisco™
CH0314H |
21 mm |
Pack of 10 Each for $16.38
|
|
|||||
S27335
|
Eisco™
CH0314J |
25 mm |
Pack of 10 Each for $23.59
|
|
|||||
S27337
|
Eisco™
CH0314O |
29 mm |
Pack of 10 Each for $72.09
|
|
|||||
S27336
|
Eisco™
CH0314M |
31 mm |
Pack of 10 Each for $44.24
|
|
|||||
Description
- Durable rubber construction is suitable for use with chemicals
- Resistant to acids, alkalis, and ammonia
- Stable at temperatures ranging from -20°C to 70°C
- Easy to clean
Specifications
Not Autoclavable | |
Rubber | |
Non-sterile |
Orange | |
Solid Stopper | |
-20°C to 70°C |