missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Solid Rubber Stoppers
Solid orange rubber stoppers for use in science laboratories.
Supplier: Eisco™ CH0314B
Description
- Durable rubber construction is suitable for use with chemicals
- Resistant to acids, alkalis, and ammonia
- Stable at temperatures ranging from -20°C to 70°C
- Easy to clean
Specifications
| Solid Stopper | |
| 25.4 mm | |
| 14 mm | |
| Rubber | |
| Non-sterile | |
| 11 mm | |
| 24 mm | |
| 13 mm |
| 2 | |
| 11 mm | |
| 10 Pk. | |
| -20°C to 70°C | |
| Orange | |
| Bottles, flasks and test tubes | |
| Not Autoclavable | |
| Cylindrical |