missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Solvent Storage Standing Height Steel Cabinet
Fisherbrand™ Solvent Storage Standing Height Steel Cabinets have self-closing doors and are used to store flammables and solvents.
Description
- Construction meets UFC, OSHA and MFPA No. 30-1993
- Includes vent bungs with flame arrestors
- Self-closing, lock mechanism
Compliance
ANSI/NFPA 30
Specifications
Solvent Storage Cabinet | |
89.2 cm | |
Vent bungs with flame arrestors, Grounding lug, self closing lock | |
Self-closing with Slam Latch | |
121.9 cm | |
2 | |
White |
22 in. | |
35.1 in. | |
48 in. | |
55.9 cm | |
Standing Height Solvent Storage Cabinet | |
SEFA 8, UFC Listed, OSHA listed, NFPA No. 30-1993 | |
Steel |