missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Solvent Storage Standing Height Steel Cabinet
Fisherbrand™ Solvent Storage Standing Height Steel Cabinets have self-closing doors and are used to store flammables and solvents.
$14222.07 - $22315.76
Specifications
Cabinet Type | Standing Height Solvent Storage Cabinet |
---|---|
Certifications/Compliance | SEFA 8, UFC Listed, OSHA listed, NFPA No. 30-1993 |
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Door Type | Self-closing with Slam Latch |
Catalog Number | Mfr. No. | No. of Doors | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Doors | Width (English) | Price | Quantity | ||||
06000028
|
N/A | 1 | 24 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000029
|
N/A | 2 | 36 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000030
|
N/A | 2 | 48 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Construction meets UFC, OSHA and MFPA No. 30-1993
- Includes vent bungs with flame arrestors
- Self-closing, lock mechanism
Compliance
ANSI/NFPA 30
Specifications
Standing Height Solvent Storage Cabinet | |
22 in. | |
Self-closing with Slam Latch | |
89.2 cm | |
Solvent Storage Cabinet | |
Steel |
SEFA 8, UFC Listed, OSHA listed, NFPA No. 30-1993 | |
55.9 cm | |
35.1 in. | |
Vent bungs with flame arrestors, Grounding lug, self closing lock | |
White |