missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Branson Ultrasonics™ Sonifier™ SFX250/SFX550 Cell Disruptors
Advanced controls gives more precise control over all critical elements of experiment.
Supplier: Branson Ultrasonics™ 101063968R
Description
Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.- Continuous or pulsed ultrasonics
- High efficiency, stand-mountable converter requires no internal cooling
- Microtip mode limits amplitude to 70% to extend tool life
- True temperature control (requires separate temp probe)
- Time or energy mode with energy pulsing
- Experiment progress indicator
- SFX250 processes samples from 0.2 to 500mL
- SFX550 processes samples from 0.2 to 1000mL
Certifications
CSA, UL, ISO9001, ISO14002
Specifications
Cell Disruptor | |
550 W | |
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration | |
SFX550 | |
6.3 kg |
120 V | |
1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) | |
Power supply, 20 kHz converter, 1.9 cm (0.75 in.) tapped horn, power cord, manual, wrench set | |
14 lb. |