missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ SFX250/SFX550 Cell Disruptors
Advanced controls gives more precise control over all critical elements of experiment.
Specifications
| Product Type | Cell Disruptor |
|---|---|
| Dimensions (L x W x H) | 1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) |
| For Use With (Application) | Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration |
| Catalog Number | Mfr. No. | Model | Voltage | Wattage | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Voltage | Wattage | Price | Quantity | |||
|
15-345-138
|
Branson Ultrasonics™
101063965R |
SFX250 w/ 0.5 in. Horn | 120 V | 250 W |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15-345-139
|
Branson Ultrasonics™
101063966R |
SFX250 w/ 0.5 in. Horn | 240 V | 250 W |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15-345-141
|
Branson Ultrasonics™
101063969R |
SFX550 w/ 0.5 in. Horn | 120 V | 550 W |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15-345-142
|
Branson Ultrasonics™
101063971R |
SFX550 w/ 0.5 in. Horn | 240 V | 550 W |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15-345-140
|
Branson Ultrasonics™
101063968R |
SFX550 w/ 0.75 in. Horn | 120 V | 550 W |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.- Continuous or pulsed ultrasonics
- High efficiency, stand-mountable converter requires no internal cooling
- Microtip mode limits amplitude to 70% to extend tool life
- True temperature control (requires separate temp probe)
- Time or energy mode with energy pulsing
- Experiment progress indicator
- SFX250 processes samples from 0.2 to 500mL
- SFX550 processes samples from 0.2 to 1000mL
Certifications
CSA, UL, ISO9001, ISO14002
Specifications
| Cell Disruptor | |
| 1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) | |
| Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration |