missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Spectroline™ Ultraviolet Viewing Cabinets

Designed for viewing electrophoresis gels and TLC plates

Supplier:  Spectroline™ CM10A

 View more versions of this product

Catalog No. 05-720-1


Explore available promotions

Description

Description

 

  • Cabinet housing is sturdy aluminum with chemical-resistant polyurethane finish
  • Removable bottom panel allows units to be placed underneath cabinet for higher UV intensity and greater fluorescent contrast
  • Cabinets can be converted into benchtop photodocumentation systems using any 35mm SLR camera; snap-on adapters can be ordered through your Fisher Scientific Customer Service Representative or by visiting www.fishersci.com
  • Small Cabinets have space to view two 20 × 20cm gels or plates; can accommodate two double-tube UV lamps
  • Large Cabinets have space for four 20 × 20cm gels or plates; accept two larger lamps
  • Small cabinet housing dimensions: 17 1/2L × 20 1/4W × 9 3/4 in.H (45 × 51 × 25cm)
  • Large cabinet housing dimensions: 19 1/2L × 24 1/4W × 12 3/4 in.H (50 × 62 × 32cm)

 

Certifications

UL listed

Specifications

Specifications

Ultraviolet Viewing Cabinet (does not include a lamp)
No
Mini
Ultraviolet Viewing Cabinet Transilluminator
Videos
SDS
Documents

Documents

Promotions

Promotions