missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Spectroline™ Ultraviolet Viewing Cabinets
Designed for viewing electrophoresis gels and TLC plates
$501.77 - $501.77
Catalog Number | Mfr. No. | Size | UV Monitoring | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | UV Monitoring | Price | Quantity | ||||
05-720-1
|
Spectroline™
CM10A |
Mini | No |
Each for $501.77
|
|
||||
Description
- Cabinet housing is sturdy aluminum with chemical-resistant polyurethane finish
- Removable bottom panel allows units to be placed underneath cabinet for higher UV intensity and greater fluorescent contrast
- Cabinets can be converted into benchtop photodocumentation systems using any 35mm SLR camera; snap-on adapters can be ordered through your Fisher Scientific Customer Service Representative or by visiting www.fishersci.com
- Small Cabinets have space to view two 20 × 20cm gels or plates; can accommodate two double-tube UV lamps
- Large Cabinets have space for four 20 × 20cm gels or plates; accept two larger lamps
- Small cabinet housing dimensions: 17 1/2L × 20 1/4W × 9 3/4 in.H (45 × 51 × 25cm)
- Large cabinet housing dimensions: 19 1/2L × 24 1/4W × 12 3/4 in.H (50 × 62 × 32cm)
Certifications
UL listed
Specifications
Ultraviolet Viewing Cabinet Transilluminator |