missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
FyterTech Nonwovens Spilfyter™ Chemical Classifiers Strip Kits
For identifying risks in unknown spilled liquids
$104.58 - $892.06
Specifications
For Use With (Application) | Identify unknowns in sewers, construction sites, accident sites, storage facilities, landfills, waste management facilities by using |
---|---|
Includes | Chemical classifier strips, bobbin of polypropylene thread, laminated chemical classifier chart |
Packaging Quantity | 1 Ea. |
Storage Requirements | 20°C |
Catalog Number | Mfr. No. | Type | Weight (English) | Weight (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Weight (English) | Weight (Metric) | Price | Quantity | |||
19-065-569
|
FyterTech Nonwovens
571020 |
Chemical Classifier Station | 3 lb. | 1 kg |
Each for $892.06
|
|
|||
19-021915
|
FyterTech Nonwovens
JV570001 |
Chemical Classifier Kit | 1 lb. | 0.4 kg |
Pack for $104.58
|
|
|||
Description
Chemical Classifier Strips show responder if an unknown spill contains critical levels of these contaminant categories: acid/base, oxidizer, fluoride, petroleum/organic solvent, iodine/bromine/chlorine. Classifier Chart compares sample colors to standard color.
- Recommended for all emergency response teams
- Quickly assist responder in classifying spill for proper treatment
- Use anywhere
- Case or tube versions
- Six Chemical Classifier Strips
- One bobbin of polypropylene thread
- Laminated Chemical Classifier Chart
- Carrying Tube
- 20 Chemical Classifier Strips
- Two bobbins of polypropylene thread
- Laminated Chemical Classifier Chart
- Carrying Case
Use strips to identify unknowns in sewers, construction sites, accident sites, storage facilities, landfills, waste management facilities.
Order Info
Additional test strips and classifier charts are available separately.
Specifications
Identify unknowns in sewers, construction sites, accident sites, storage facilities, landfills, waste management facilities by using | |
Chemical classifier strips, bobbin of polypropylene thread, laminated chemical classifier chart | |
1 Ea. | |
20°C |