missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Micronova™ Stainless Steel Wire Brushes

These durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.

Supplier:  Micronova™ BRWM22512J

 View more versions of this product

Catalog No. 19-435-118



Explore available promotions

Description

Description

The Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.

  • Nylon bristle brushes with a stainless steel wire core
  • Ideal for valves, tubing, cylinders and narrow chambers
  • Flexible to bend through fittings but stiff enough to remove residues
  • Tapered versions add cleaning versatility
  • Available in a range of diameters from 0.25 to 2 inches
Specifications

Specifications

J-Shaped Brush
Stainless Steel Wire with Plastic Grip
Not Autoclavable
White
5.72 cm
Brush to Clean Tubing and Small Parts
40.6 cm
5.7 cm
Nylon
Non-sterile
Keep at ambient temperature
2.25 in.
Reusable
16 in.
2.25 in.
SDS
Documents

Documents

Promotions

Promotions