missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Micronova™ Stainless Steel Wire Brushes
These durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.
$70.36 - $87.36
Catalog Number | Mfr. No. | Product Type | Length (Metric) | Diameter (Metric) Bristle | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Length (Metric) | Diameter (Metric) Bristle | Price | Quantity | |||
19-435-118
|
Micronova™
BRWM22512J |
J-Shaped Brush | 40.6 cm | 5.72 cm |
Each for $70.36
Case of 12 Each for $844.32
|
|
|||
19-435-119
|
Micronova™
BRWM22512S |
S-Shaped Brush | 40.6 cm | 5.72 cm |
Each for $87.36
Case of 12 Each for $1,048.32
|
|
|||
Description
The Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches