missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO Standard LA Analytical Balance
METTLER TOLEDO Standard LA Analytical Balances have a precise weigh cell and external adjustment. The bright, backlit LCD display is equipped with 3 built-in applications for piece counting and dynamic weighing.
$2545.83 - $2851.20
Specifications
Connection Type | USB-A, RS232 |
---|---|
Display Type | Backlit LCD |
Readability | 0.1 mg |
Material | Aluminum, ABS |
Stabilization Time | 3 sec. |
Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Model | Price | Quantity | ||||
01-804-210
|
METTLER TOLEDO
30823718 |
82 g | LA84E |
Each for $2,545.83
|
|
||||
01-804-209
|
METTLER TOLEDO
30823719 |
120 g | LA104E |
Each for $2,647.92
|
|
||||
01-804-208
|
METTLER TOLEDO
30823720 |
220 g | LA204E |
Each for $2,851.20
|
|
||||
Description
Designed with robust construction, the overload protection and metal base can withstand tough weighing environments.
LA Analytical Balances include:
- Adjustment with external weights
- Bright backlit LCD Display
- 3 built-in weighing applications
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, RS232 | |
0.1 mg | |
3 sec. | |
100/240 V, 50/60 Hz |
Backlit LCD | |
Aluminum, ABS | |
Analytical Balance | |
No |