missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Standing Height Steel Cabinet
Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Compliance
SEFA 8
Specifications
4 | |
22 in. | |
35.1 in. | |
18 in. | |
45.7 cm | |
SEFA 8 | |
Steel |
Standing Height Cabinet | |
89.2 cm | |
Cutout for Service Access | |
55.9 cm | |
Standing Height | |
White |