missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Standing Height Steel Cabinet
Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.
$4867.07 - $10121.62
Specifications
Cabinet Type | Standing Height |
---|---|
Certifications/Compliance | SEFA 8 |
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Height (English) | 35.1 in. |
Catalog Number | Mfr. No. | Width (English) | No. of Drawers | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | No. of Drawers | Price | Quantity | ||||
06000009
|
N/A | 18 in. | 4 |
Each for $4,867.07
|
|
||||
06000010
|
N/A | 24 in. | 4 |
Each for $5,325.03
|
|
||||
06000011
|
N/A | 36 in. | 4 |
Each for $6,085.10
|
|
||||
06000012
|
N/A | 48 in. | 8 |
Each for $10,121.62
|
|
||||
Description
- Standing Height = 35.1 in. Tall
- Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Compliance
SEFA 8
Specifications
Standing Height | |
22 in. | |
35.1 in. | |
Standing Height Cabinet | |
Steel |
SEFA 8 | |
55.9 cm | |
89.2 cm | |
White |